Women's 3 in Composite Toe Athletic Shoe, Blue, 8, M, 643905

  • Mfr # 643905-8M

  • Zoro # G706430054


product price:  $99.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue
Footwear Width
M
Style Number
643905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643905-8M
Zoro #
G706430054
UPC #
885818010829
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
3 in
Heel Height
1/8
Boot Height
3 in
Overall Height
3 in
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue
Style Number
643905
Waterproof
No
Ninety Degree Heel
No
Predominant Footwear Color
Blue
Shank Material
TPU
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Toe Shape
Round
Non-Marking Upper
Yes
Heat Resistant
Yes
Footwear Shank Type
TPU
Conductive
No
Outsole Material
Rubber
Removable Insole
Yes
Insole System
Removable
Footwear Construction Type
Cement
Wide Toe Cap
Yes
Last Number or Name
Fuse Knit
Heel Style
Defined Heel
Closure Type
Lace Up
Metatarsal Guard Style
None
Upper Color
Gray
Standards
ASTM F2412-18a, ASTM F2413-18
Insole Color
Black
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Footwear Style
Athletic Shoe
For Outdoor Traction
Yes
Insulation Type
None
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Resists
Heat, Slips
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Toe Style
Round Toe
Static Dissipative
No
Metatarsal Guard
No
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Midsole Material
EVA, Foam, Polyurethane
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Footwear Construction
Cemented
Insulated
No
Slip Resistant
Yes
Laces Color
Black/Blue
Footwear Shank
Yes
Features
Stabilizing MTSP Torsion Control, Ultimate Performance, Comfort and Motorsport Look
Liner Material
Mesh, Nylon
Upper Material Description
Leather
Insole Material
Polyurethane
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Midsole Technology
Dual Density, Impulse.Foam(R)
Upper Material
Leather
Upper Boot Material
Leather
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
Waterproof Type
None
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily
0.49
Slip-Resistance Value - Mark II - Dry
0.94
Toe Cap Material
Composite
Heel Definition
Defined Heel
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.85
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Wet
0.66
Shank Material (PRINT)
TPU
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 643905

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.