Women's 3 in Composite Toe Athletic Shoe, Blue, 9 1/2, M, 643905

  • Mfr # 643905-9.5M

  • Zoro # G306430072


product price:  $99.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue
Footwear Width
M
Style Number
643905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643905-9.5M
Zoro #
G306430072
UPC #
885818010850
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
1/8
Width
M
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue
Style Number
643905
Waterproof
No
Footwear Shank
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Midsole Material
EVA, Foam, Polyurethane
Insulated
No
Footwear Shank Type
TPU
Insulation Type
None
Toe Shape
Round
Completely Non Metallic
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Wide Toe Cap
Yes
Waterproof Type
None
Slip Resistant
Yes
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Upper Material
Leather
Chain Saw Cut Resistant
No
Insole Material
Polyurethane
Ninety Degree Heel
No
Footwear Construction
Cemented
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Resists
Heat, Slips
Laces Color
Black/Blue
Insole Color
Black
Predominant Footwear Color
Blue
Toe Style
Round Toe
Closure Type
Lace Up
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Defined Heel
Conductive
No
Non-Marking Sole
Yes
Footwear Construction Type
Cement
Upper Color
Gray
Heat Resistant
Yes
Insole System
Removable
Metal Chip Resisting Sole
Yes
Footwear Style
Athletic Shoe
Features
Stabilizing MTSP Torsion Control, Ultimate Performance, Comfort and Motorsport Look
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Midsole Technology
Dual Density, Impulse.Foam(R)
Upper Boot Material
Leather
Last Number or Name
Fuse Knit
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Shank Material
TPU
Standards
ASTM F2412-18a, ASTM F2413-18
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.66
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Slip-Resistance Value - SATRA Heel - Dry
0.85
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.49
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.94
Insole Technology
Removable
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 643905

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.