Women's Athletic Shoe, 7 Fabric Upper, Steel Toe, 4 in H, Gray, 642915

  • Mfr # 642915-7
  • Zoro # G6619737
product price: 
$
113.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
642915-7
Zoro #
G6619737
UPC #
885818005955
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Fabric
Toe Type
Safety-Toe
Color
Gray
Footwear Closure Type
Lace Up
Footwear Construction Type
Slip Lasted
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Standards
ASTM F2413-05
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Last Number or Name
Celerity
Max. Heat Rating
572 Degrees F
Wide Toe Cap
Yes
Midsole Material
EVA
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-05
Puncture Resistant Insole
No
Predominant Footwear Color
Gray
Completely Non Metallic
No
Ninety Degree Heel
Yes
CSA Footwear Standard
Grade 1 Toecap
Footwear Sole Pattern
Multi Pattern
Footwear Shank Type
None
Non-Marking Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Removable Insole
Yes
Waterproof Type
None
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.55
Conductive
No
Style Number
642915
Upper Material Description
Synthetic
Upper Boot Material
Man Made
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.25
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Metatarsal System
No
Chain Saw Cut Resistant
No
Safety Criteria
Defined Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Upper Color
Pink
Series
642915
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.69
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.55
Insole Technology
Removable
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.25
Style Family
Athletic Shoe
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Fabric
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
No
Construction
Cemented
Wire Color
Gray

Dimensions

Footwear Width
C
Size
7
Height
4 in
Heel Height
1 in
Width
C
Size (PRINT)
7
Overall Height
4 in

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number 642915

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.