Women's Athletic Shoe, Black, 10, 640105

  • Mfr # 640105-10-200

  • Zoro # G215193235


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640105-10-200
Zoro #
G215193235
UPC #
885818017132
Country of Origin
Cambodia

Dimensions

Size
10
Overall Height
4 1/2 in
Width
B

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Outsole Technology
No
Heel Definition
Flat Heel
Insole Material
Polyurethane
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Midsole Technology
idCELL
Midsole Material
EVA
Outsole Material
Rubber
Wide Toe Cap
Yes
Insulated
No
Static Dissipative
Yes
Closure
Lace Up
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Liner Technology
BreathActive
Oil-Resisting Sole
Yes
Shank Material
Nylon
Metatarsal Guard
No
Toe Shape
Round
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Construction
Cemented
Puncture-Resistant Sole
No
Electrical Hazard Rated
No
Standards
TAA Compliant
Maximum Heat Rating
572 Degrees F
Conductive
No
Insole Technology
Dual Density, Evercushion RELIEF(R)
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number 640105, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.