Women's Athletic Shoe, Black, 11, 640105

  • Mfr # 640105-11-200

  • Zoro # G215193273


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640105-11-200
Zoro #
G215193273
UPC #
885818017149
Country of Origin
Cambodia

Dimensions

Size
11
Width
B
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Static Dissipative
Yes
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Standards
TAA Compliant
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Insole Technology
Dual Density, Evercushion RELIEF(R)
Liner Technology
BreathActive
Insulated
No
Shank Material
Nylon
Outsole Technology
No
Heel Definition
Flat Heel
Insole Material
Polyurethane
Conductive
No
Toe Shape
Round
Toe Cap Material
Composite
Upper Material
Leather
Wide Toe Cap
Yes
All-Leather Upper
Yes
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Midsole Technology
idCELL
Metatarsal Guard
No
Removable Insole
Yes
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Ninety-Degree Heel
No
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number 640105, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.