Women's Athletic Shoe, Black, 5 1/2, 640105

  • Mfr # 640105-05.5-200

  • Zoro # G515193201


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
Shank Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640105-05.5-200
Zoro #
G515193201
UPC #
885818017040
Country of Origin
Cambodia

Dimensions

Size
5 1/2
Width
B
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
Shank Material
Nylon
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Liner Technology
BreathActive
Puncture-Resistant Sole
No
Standards
TAA Compliant
Conductive
No
Midsole Technology
idCELL
Non-Marking Sole
Yes
Outsole Technology
No
Chemical-Resisting Sole
Yes
Toe Shape
Round
Ninety-Degree Heel
No
Toe Cap Material
Composite
Upper Material
Leather
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Electrical Hazard Rated
No
Oil-Resisting Sole
Yes
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Insole Technology
Dual Density, Evercushion RELIEF(R)
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Insole Material
Polyurethane
Static Dissipative
Yes
Midsole Material
EVA
Construction
Cemented
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
All-Leather Upper
Yes
Insulated
No
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative Yes, Style Number 640105, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.