Women's Athletic Shoe, Black, 6 1/2, 640105

  • Mfr # 640105-06.5-200

  • Zoro # G615193248


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
All-Leather Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640105-06.5-200
Zoro #
G615193248
UPC #
885818017064
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Overall Height
4 1/2 in
Width
B

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
All-Leather Upper
Yes
Non Metallic Upper
Yes
Liner Technology
BreathActive
Midsole Technology
idCELL
Standards
TAA Compliant
Outsole Material
Rubber
Insole Material
Polyurethane
Upper Material
Leather
Insole Technology
Dual Density, Evercushion RELIEF(R)
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Static Dissipative
Yes
Conductive
No
Wide Toe Cap
Yes
Toe Shape
Round
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Construction
Cemented
Shank Material
Nylon
Outsole Technology
No
Puncture-Resistant Sole
No
Insulated
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Midsole Material
EVA
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative Yes, Style Number 640105, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.