Women's Athletic Shoe, Black, 7 1/2, 640105

  • Mfr # 640105-07.5-200

  • Zoro # G015193268


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640105-07.5-200
Zoro #
G015193268
UPC #
885818017088
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Overall Height
4 1/2 in
Width
B

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
Wide Toe Cap
Yes
All-Leather Upper
Yes
Static Dissipative
Yes
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Construction
Cemented
Midsole Technology
idCELL
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Outsole Technology
No
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Liner Technology
BreathActive
Insulated
No
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
Insole Technology
Dual Density, Evercushion RELIEF(R)
Standards
TAA Compliant
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Electrical Hazard Rated
No
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Conductive
No
Style Family
Athletic Shoe
Ninety-Degree Heel
No
Midsole Material
EVA
Shank Material
Nylon
Non-Marking Sole
Yes
Toe Shape
Round
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number 640105, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.