Women's Athletic Shoe, Black, 9 1/2, 640105

  • Mfr # 640105-09.5-200

  • Zoro # G615193255


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640105-09.5-200
Zoro #
G615193255
UPC #
885818017125
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
B
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
Standards
TAA Compliant
Completely Non Metallic
Yes
Midsole Material
EVA
Ninety-Degree Heel
No
Upper Material
Leather
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
For Outdoor Traction
Yes
Insole Technology
Dual Density, Evercushion RELIEF(R)
Toe Cap Material
Composite
Electrical Hazard Rated
No
Liner Technology
BreathActive
Shank Material
Nylon
Toe Shape
Round
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Construction
Cemented
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Removable Insole
Yes
Outsole Material
Rubber
Puncture-Resistant Sole
No
Static Dissipative
Yes
Non-Marking Sole
Yes
Outsole Technology
No
Conductive
No
Heel Definition
Flat Heel
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Midsole Technology
idCELL
Insulated
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number 640105, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.