Women's Athletic Shoe, Black, 9, 640105

  • Mfr # 640105-09-200

  • Zoro # G315193227


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640105-09-200
Zoro #
G315193227
UPC #
885818017118
Country of Origin
Cambodia

Dimensions

Size
9
Overall Height
4 1/2 in
Width
B

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
640105
Waterproof
No
Outsole Material
Rubber
Construction
Cemented
Static Dissipative
Yes
Conductive
No
For Outdoor Traction
Yes
Midsole Technology
idCELL
Shank Material
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Toe Shape
Round
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Outsole Technology
No
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Electrical Hazard Rated
No
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Heel Definition
Flat Heel
Insole Material
Polyurethane
Insole Technology
Dual Density, Evercushion RELIEF(R)
Upper Material
Leather
Insulated
No
Style Family
Athletic Shoe
Liner Technology
BreathActive
Standards
TAA Compliant
Removable Insole
Yes
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
572 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number 640105, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.