Women's Athletic Shoe, Black, White, 7 1/2, 640115

  • Mfr # 640115-07.5-200

  • Zoro # G615193231


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black, White
Style Number
640115
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640115-07.5-200
Zoro #
G615193231
UPC #
885818017200
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Overall Height
4 1/2 in
Width
B

Details

Item
Athletic Shoe
Gender
Women's
Color
Black, White
Style Number
640115
Waterproof
No
Insulated
No
Liner Technology
BreathActive
Insole Material
Polyurethane
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Nylon
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Construction
Cemented
Standards
TAA Compliant
Insole Technology
Dual Density, Evercushion RELIEF(R)
Upper Material
Leather
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Toe Shape
Round
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Outsole Material
Rubber
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Conductive
No
Outsole Technology
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Midsole Material
EVA
Ninety-Degree Heel
No
Midsole Technology
idCELL
Style Family
Athletic Shoe
For Outdoor Traction
Yes
Toe Cap Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 640115, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.