Women's Athletic Shoe, Grey, White, 10, 640125

  • Mfr # 640125-10-800

  • Zoro # G515193218


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Grey, White
Style Number
640125
Waterproof
No
Static Dissipative
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640125-10-800
Zoro #
G515193218
UPC #
885818017378
Country of Origin
Cambodia

Dimensions

Size
10
Overall Height
4 1/2 in
Width
B

Details

Item
Athletic Shoe
Gender
Women's
Color
Grey, White
Style Number
640125
Waterproof
No
Static Dissipative
Yes
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Outsole Technology
No
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
Insulated
No
Heel Definition
Flat Heel
Electrical Hazard Rated
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Construction
Cemented
Midsole Material
EVA
Outsole Material
Rubber
Toe Shape
Round
Liner Technology
BreathActive
Removable Insole
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Insole Technology
Dual Density, Evercushion RELIEF(R)
Midsole Technology
idCELL
Upper Material
Leather
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Shank Material
Nylon
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Standards
TAA Compliant
Closure
Lace Up
Conductive
No
Toe Cap Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, White, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 10, Static Dissipative Yes, Style Number 640125, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.