Women's Athletic Shoe, Grey, White, 6, 640125

  • Mfr # 640125-06-800

  • Zoro # G315193241


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Grey, White
Style Number
640125
Waterproof
No
Width
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640125-06-800
Zoro #
G315193241
UPC #
885818017293
Country of Origin
Cambodia

Dimensions

Size
6
Width
B
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Women's
Color
Grey, White
Style Number
640125
Waterproof
No
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Upper Material
Leather
Midsole Technology
idCELL
Conductive
No
Liner Technology
BreathActive
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Standards
TAA Compliant
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
All-Leather Upper
Yes
For Outdoor Traction
Yes
Insulated
No
Non-Marking Sole
Yes
Construction
Cemented
Midsole Material
EVA
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Electrical Hazard Rated
No
Static Dissipative
Yes
Puncture-Resistant Sole
No
Shank Material
Nylon
Insole Technology
Dual Density, Evercushion RELIEF(R)
Removable Insole
Yes
Outsole Technology
No
Chemical-Resisting Sole
Yes
Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, White, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 6, Static Dissipative Yes, Style Number 640125, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.