Women's Athletic Shoe, Grey, White, 7 1/2, 640125

  • Mfr # 640125-07.5-800

  • Zoro # G415193219


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Grey, White
Style Number
640125
Waterproof
No
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640125-07.5-800
Zoro #
G415193219
UPC #
885818017323
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Overall Height
4 1/2 in
Width
B

Details

Item
Athletic Shoe
Gender
Women's
Color
Grey, White
Style Number
640125
Waterproof
No
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Toe Shape
Round
Outsole Technology
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Completely Non Metallic
Yes
All-Leather Upper
Yes
Midsole Material
EVA
Liner Technology
BreathActive
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Conductive
No
Ninety-Degree Heel
No
Midsole Technology
idCELL
Shank Material
Nylon
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Toe Cap Material
Composite
Upper Material
Leather
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Static Dissipative
Yes
Standards
TAA Compliant
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Technology
Dual Density, Evercushion RELIEF(R)
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Insole Material
Polyurethane
Metatarsal Guard
No
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Removable Insole
Yes
For Outdoor Traction
Yes
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, White, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative Yes, Style Number 640125, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.