Women's Athletic Shoe, Grey, White, 9 1/2, 640125

  • Mfr # 640125-09.5-800

  • Zoro # G715193193


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Grey, White
Style Number
640125
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640125-09.5-800
Zoro #
G715193193
UPC #
885818017361
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Overall Height
4 1/2 in
Width
B

Details

Item
Athletic Shoe
Gender
Women's
Color
Grey, White
Style Number
640125
Waterproof
No
Insulated
No
Static Dissipative
Yes
Outsole Technology
No
Puncture-Resistant Sole
No
Midsole Material
EVA
Upper Material
Leather
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Non-Marking Sole
Yes
Toe Cap Material
Composite
For Outdoor Traction
Yes
Toe Shape
Round
Removable Insole
Yes
Midsole Technology
idCELL
Standards
TAA Compliant
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Conductive
No
All-Leather Upper
Yes
Heel Definition
Flat Heel
Construction
Cemented
Chemical-Resisting Sole
Yes
Closure
Lace Up
Liner Technology
BreathActive
Shank Material
Nylon
Insole Technology
Dual Density, Evercushion RELIEF(R)
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Electrical Hazard Rated
No
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, White, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative Yes, Style Number 640125, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.