Shop PUMA SAFETY SHOES

Women's Athletic Shoe, Steel Toe, Leather Upper, Carbon Rubber Outsole, Lace Up, Gray/Pink, 9 1/2 C

  • Mfr # 642865
  • Zoro # G9138543

product price: 
$
95.00
/pr

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Size
9 1/2
Waterproof
No
Outsole Material
Carbon Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
642865
Zoro #
G9138543
UPC #
-
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Carbon Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Gray/Pink
Footwear Closure Type
Lace Up
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Upper Material Description
Leather
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Predominant Footwear Color
Gray
Conductive
No
Insole System
Covered Poliyou(R)
Standards
ASTM F2413-05
Manufacturers Suggested Sole Slip Rating
Good
Style Number
642865
Footwear Sole Pattern
Multi-Directional Cleated
CSA Footwear Standard
Grade 1 Toecap
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.28
Mark II Slip Test Results- Dairy Tile Dry
0.69
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.60
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Metatarsal System
Protective Toe
Removable Insole
Yes
Completely Non Metallic
No
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Liner Material
Nylon
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
642865
Upper Color
Gray, Pink
Metatarsal Guard Style
None
Heat Resistant
No
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Oily/Wet
0.28
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.6
CSA Standards Met
Grade 1 Protective Toecap
Style Family
Athletic Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Dry
0.69
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Carbon Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Gray/Pink

Dimensions

Footwear Width
C
Size
9 1/2
Heel Height
1 in
Footwear Size
9 1/2
Width
C
Size (PRINT)
9 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 642865

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.