Shop PUMA SAFETY SHOES

Women's Safety Shoes, Pink, 8 1/2, 640145-914

  • Mfr # 640145-08.5-914
  • Zoro # G816381444

product price: 
$
114.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Pink
Style Number
640145-914
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
640145-08.5-914
Zoro #
G816381444
UPC #
885818017583
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
W

Details

Item
Athletic Shoe
Gender
Women's
Color
Pink
Style Number
640145-914
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
ASTM Standards Met
Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
All-Leather Upper
Yes
Midsole Technology
Cushioned
Electrical Hazard Rated
Yes
Outsole Technology
Evercushion(R)
Outsole Material
Rubber
Static Dissipative
Yes
Upper Material
Leather
Midsole Material
Rubber
Waterproof
No
Includes Metatarsal Guard
No
Shank Material
Rubber
Construction
Cemented
Ninety-Degree Heel
No
Closure
Lace Up
Metal Chip-Resisting Sole
No
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Liner Material
EVA
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Good
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Toe Shape
Round
For Outdoor Traction
No
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Wire Color
Pink

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive Yes, Color Family Pink, Size 8 1/2, Static Dissipative Yes, Style Number 640145-914, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.