
Women's Safety Shoes, Pink, 8, 640145-914
Mfr # 640145-08-914
Zoro # G716381407
product price:Â $114.99
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Color
Pink
Style Number
640145-914
All-Leather Upper
Yes
Width
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
640145-08-914
Zoro #
G716381407
UPC #
885818017576
Country of Origin
Cambodia
Dimensions
Size
8
Width
W
Details
Item
Safety Shoes
Gender
Women's
Color
Pink
Style Number
640145-914
All-Leather Upper
Yes
Static Dissipative
Yes
Maximum Heat Rating
572 Degrees F
Outsole Material
Rubber
Midsole Technology
Cushioned
ASTM Standards Met
Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Style Family
Athletic Shoe
Upper Material
Leather
Outsole Technology
Evercushion(R)
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive Yes, Color Family Pink, Size 8, Static Dissipative Yes, Style Number 640145-914, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.