Shop PUMA SAFETY SHOES

Women's Safety Shoes, Pink, 5, 640145-914

  • Mfr # 640145-05-914

  • Zoro # G916381900


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Maximum Heat Rating
572 Degrees F
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
640145-05-914
Zoro #
G916381900
UPC #
885818017514
Country of Origin
Cambodia

Dimensions

Width
W
Size
5

Details

Item
Athletic Shoe
Gender
Women's
Maximum Heat Rating
572 Degrees F
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Midsole Material
Rubber
Toe Cap Material
Composite
Midsole Technology
Cushioned
Color
Pink
All-Leather Upper
Yes
Static Dissipative
Yes
Upper Material
Leather
Style Number
640145-914
ASTM Standards Met
Electrical Hazard (EH), Impact (I)
Outsole Technology
Evercushion(R)
Includes Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Completely Non Metallic
Yes
Liner Material
EVA
Insulated
No
For Outdoor Traction
No
Manufacturer-Suggested Sole Slip Rating
Good
Closure
Lace Up
Construction
Cemented
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Toe Shape
Round
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Waterproof
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Shank Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive Yes, Color Family Pink, Size 5, Static Dissipative Yes, Style Number 640145-914, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.