This item is Discontinued.

Puma Safety Shoes Size 11 Women's Athletic High-Top Steel Work Boots, Gray 634055

Size 11 Women's Athletic High-Top Steel Work Boots, Gray (Discontinued)

  • Mfr # 634055
  • Zoro # G1806537
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
634055
Zoro #
G1806537
UPC #
-
Country of Origin
China

Dimensions

Size
11
Height
6 in
Heel Height
1/2 in
Footwear Width
C

Details

Footwear Style
Athletic High-Top
Gender
Women's
Upper Boot Material
Man Made
Item
Work Boots
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Non-Marking Sole
Yes
Style Number
634055
Color
Gray
Max. Heat Rating
250 Degrees F
Toe Shape
Round
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Polyurethane
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Footwear Construction Type
Direct Attached
Puncture Resistant Insole
No
Insulation Weight
None
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Insole System
EVA
Ninety Degree Heel
Yes
Toe Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon Mesh
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Completely Non Metallic
No
Standards
ASTM F2413-11 I/75 C/75
Upper Material Description
Microfiber
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Removable Insole
Yes
Footwear Shank Type
None
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Shank Material
None
Waterproof Type
None

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Gray, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 634055, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.