This item is Discontinued.

Puma Safety Shoes Size 8 Women's Athletic High-Top Steel Work Boots, Brown 634235

Size 8 Women's Athletic High-Top Steel Work Boots, Brown (Discontinued)

  • Mfr # 634235
  • Zoro # G1806491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
634235
Zoro #
G1806491
UPC #
-
Country of Origin
China

Dimensions

Size
8
Heel Height
1/2 in
Footwear Width
C
Height
6 in

Details

Footwear Style
Athletic High-Top
Gender
Women's
Upper Boot Material
All Leather
Item
Work Boots
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof Type
None
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Footwear Shank Type
None
Max. Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Upper Material Description
Nubuck Leather
Toe Shape
Round
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Liner Material
Nylon Mesh
Metatarsal Guard
No
Insole System
EVA
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Puncture Resistant Insole
No
Footwear Construction Type
Direct Attached
Removable Insole
Yes
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Color
Brown
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Oil Resisting Sole
Yes
Style Number
634235
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Shank Material
None
Insulated
No
Insulation Weight
None
Conductive
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Outsole Material
Polyurethane

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Brown, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 634235, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.