This item is Discontinued.

Puma Safety Shoes Size 10 Women's Athletic High-Top Steel Work Boots, Brown 634235

Size 10 Women's Athletic High-Top Steel Work Boots, Brown (Discontinued)

  • Mfr # 634235
  • Zoro # G1806476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
634235
Zoro #
G1806476
UPC #
-
Country of Origin
China

Dimensions

Size
10
Footwear Width
C
Heel Height
1/2 in
Height
6 in

Details

Footwear Style
Athletic High-Top
Gender
Women's
Upper Boot Material
All Leather
Item
Work Boots
Waterproof
No
Metatarsal Guard
No
Footwear Shank Type
None
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Nubuck Leather
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Insulated
No
Shank Material
None
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
634235
Conductive
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Insulation Weight
None
Max. Heat Rating
250 Degrees F
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Polyurethane
Metatarsal System
No
Standards
ASTM F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Chemical Resisting Sole
No
Insole System
EVA
Manufacturers Suggested Sole Slip Rating
Not Rated
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Footwear Construction Type
Direct Attached
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Liner Material
Nylon Mesh

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Brown, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 634235, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.