Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Puma Safety Shoes Work Shoe, Stl, 10, BLK, PR 642825

Work Shoe, Stl, 10, BLK, PR (Discontinued)

  • Mfr # 642825
  • Zoro # G5059887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642825
Zoro #
G5059887
UPC #
885818001940
Country of Origin
China

Dimensions

Size
10
Height
4 in
Footwear Width
C
Footwear Size
10
Width
C
Size (PRINT)
10
Overall Height
4 in

Details

Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
No
Non-Marking Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Toe Type
Steel
Wide Toe Cap
No
Insole System
Puma Evercushion Gel Run Heel Cushion
Gender
Women's
Waterproof
No
Item
Athletic Shoe
Color
Black/Blue
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-05
Footwear Sole Pattern
Siped
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Upper Boot Material
Leather/Mesh
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Style Number
642825
Footwear Style
Athletic Shoe
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Conductive
No
Midsole Material
EVA
Resists
Oils, Slips
Closure Type
Speed Lace
Upper Material
Leather, Mesh
Safety Criteria
Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
CSA Footwear Standard
Grade 1 Toecap
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Series
642825
Upper Color
Black, Blue
Non-Marking Upper
Yes
Heat Resistant
No
CSA Standards Met
Grade 1 Protective Toecap
Insole Material
Gel
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Insole Technology
Puma(R) Evercushion(R) Gel Run Heel Cushion
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Gel
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather, Mesh
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Blue, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 642825

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.