Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Puma Safety Shoes Women's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black/Blue, 5 C 642825

Women's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black/Blue, 5 C (Discontinued)

  • Mfr # 642825
  • Zoro # G5033411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642825
Zoro #
G5033411
UPC #
885818001858
Country of Origin
China

Dimensions

Size
5
Footwear Width
C
Height
4 in
Footwear Size
5
Width
C
Overall Height
4 in
Size (PRINT)
5

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black/Blue
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Chain Saw Cut Resistant
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Conductive
No
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413-05
Footwear Shank Type
None
Wide Toe Cap
No
Shank Material
Nylon
Chemical Resisting Sole
No
Style Number
642825
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Static Dissipative
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
Siped
Insole System
Puma Evercushion Gel Run Heel Cushion
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Closure Type
Speed Lace
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
CSA Footwear Standard
Grade 1 Toecap
Non-Marking Upper
Yes
Upper Color
Black, Blue
Slip Resistant
Yes
Series
642825
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Insole Technology
Puma(R) Evercushion(R) Gel Run Heel Cushion
Style Family
Athletic Shoe
Insole Material
Gel
Closure
Lace Up
Toe Cap Material
Steel
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
Gel
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Blue, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number 642825

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.