Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black/Gray, 5 C

  • Mfr # 642855

  • Zoro # G5059957


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642855
Zoro #
G5059957
UPC #
885818001636
Country of Origin
China

Dimensions

Size
5
Footwear Width
C
Height
4 in
Width
C
Overall Height
4 in
Size (PRINT)
5

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black/Gray
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Puma Evercushion Gel Run Heel Cushion
Wide Toe Cap
No
Midsole Material
EVA
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Insulated
No
Standards
ASTM F2413-05
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Ninety Degree Heel
No
Footwear Sole Pattern
Siped
Completely Non Metallic
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
642855
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Closure Type
Speed Lace
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
CSA Footwear Standard
Grade 1 Toecap
Upper Color
Black, Gray
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Series
642855
Non-Marking Upper
Yes
Heat Resistant
No
Toe Cap Material
Steel
Style Family
Athletic Shoe
Insole Material
Gel
Insole Technology
Puma(R) Evercushion(R) Gel Run Heel Cushion
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Gel
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number 642855

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products