Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Puma Safety Shoes Work shoe, Stl, 8, BLK, PR 642825

Work shoe, Stl, 8, BLK, PR (Discontinued)

  • Mfr # 642825
  • Zoro # G5059914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642825
Zoro #
G5059914
UPC #
885818001902
Country of Origin
China

Dimensions

Size
8
Height
4 in
Footwear Width
C
Footwear Size
8
Width
C
Overall Height
4 in
Size (PRINT)
8

Details

Electrical Hazard Rated
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Type
Steel
Insulated
No
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
Shank Material
Nylon
Style Number
642825
Footwear Shank Type
None
Completely Non Metallic
No
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
Conductive
No
Ninety Degree Heel
No
Waterproof
No
Color
Black/Blue
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Insole System
Puma Evercushion Gel Run Heel Cushion
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Item
Athletic Shoe
Liner Material
Nylon
Metatarsal Guard
No
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Midsole Material
EVA
Footwear Construction Type
Cemented
Outsole Material
Rubber
Standards
ASTM F2413-05
Static Dissipative
Yes
Footwear Sole Pattern
Siped
Gender
Women's
Manufacturers Suggested Sole Slip Rating
Good
Resists
Oils, Slips
Closure Type
Speed Lace
Upper Material
Leather, Mesh
Safety Criteria
Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
CSA Footwear Standard
Grade 1 Toecap
Slip Resistant
Yes
Upper Color
Black, Blue
Series
642825
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Insole Technology
Puma(R) Evercushion(R) Gel Run Heel Cushion
Style Family
Athletic Shoe
CSA Standards Met
Grade 1 Protective Toecap
Heel Definition
Flat Heel
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Insole Material
Gel
Toe Cap Material
Steel
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
Gel
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Blue, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 642825

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.