Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black/Gray, 8 C

  • Mfr # 642855

  • Zoro # G5059984


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642855
Zoro #
G5059984
UPC #
885818001681
Country of Origin
China

Dimensions

Size
8
Footwear Width
C
Height
4 in
Width
C
Size (PRINT)
8
Overall Height
4 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black/Gray
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Footwear Shank Type
None
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
642855
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Siped
Non Metallic Upper
Yes
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Wide Toe Cap
No
Completely Non Metallic
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413-05
Static Dissipative
Yes
Insole System
Puma Evercushion Gel Run Heel Cushion
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Nylon
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Closure Type
Speed Lace
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
CSA Footwear Standard
Grade 1 Toecap
Slip Resistant
Yes
Heat Resistant
No
Series
642855
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black, Gray
Insole Material
Gel
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Steel
Insole Technology
Puma(R) Evercushion(R) Gel Run Heel Cushion
Heel Definition
Flat Heel
Style Family
Athletic Shoe
CSA Standards Met
Grade 1 Protective Toecap
Maximum Heat Rating
572 Degrees F
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Gel
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 642855

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products