Scouring Stick, Gray Pumice, 5 3/4 x 3/4 x 11/4, PK12

  • Mfr # JAN-12

  • Zoro # G4069701


product price: $31.95
/pk 12, $2.66/ea

Key Features

Material
Pumice
Color
Gray
Size
6.75" x 1.25"
Weight
1.072 lbs
Includes
(12) Retail Units With UPC Individually Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAN-12
Zoro #
G4069701
UPC #
71132000145
Country of Origin
China

Dimensions

Size
6.75" x 1.25"

Details

Item
Scouring Pads/Sticks
Material
Pumice
Color
Gray
Weight
1.072 lbs
Includes
(12) Retail Units With UPC Individually Wrapped
Type
Stick

Description

Pumie® Scouring Stick® tackles tough stains and buildups, excelling as a toilet scrubber and septic-safe cleaner. Removes stubborn toilet bowl rings and stains without harming tubs, sinks, and showers. This versatile tool also acts as a powerful rust stain remover, restoring bathtubs and surfaces to a spotless state. Effectively combats hard water stains and limescale thanks to its natural abrasive action. Free from harsh chemicals, Pumie® is a safe, non-toxic choice and aligns with the growing demand for cleaning solutions that are both effective and mindful of health impacts. Pumie® has been a trusted choice for more than 75 years among commercial janitorial and sanitation professionals, ensuring it's more than capable of handling the toughest stains and buildups.


  • • Effectively tackles tough stains and buildups.
  • • Excels as a toilet scrubber and septic-safe cleaner.
  • • Removes stubborn toilet bowl rings and stains without harming tubs, sinks, and showers.
  • • Versatile tool also acts as a powerful rust stain remover.
  • • Effectively combats hard water stains and limescale.
  • • Non-toxic and free from harsh chemicals.
  • • Safe, versatile, and trusted for over 75 years.
  • • If not satisfied with product performance mail register receipt along with UPC to Summit Brands for a full refund.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.