Zoro Homepage

Toilet Bowl Ring Remover with Handle, Pumice, Gray, PK6

  • Mfr # JAN-6

  • Zoro # G4066655


product price: $48.75
/pk 6, $8.13/ea

Key Features

Type
Stick
Color
Gray
Material
Pumice
Width
1.25"
Size
1.25" x 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAN-6
Zoro #
G4066655
UPC #
10071132002146
Country of Origin
China

Dimensions

Width
1.25"
Size
1.25" x 5"

Details

Type
Stick
Color
Gray
Material
Pumice
Weight
1.555 lbs

Description

PumieĀ® Toilet Bowl Ring Remover with Handle, Pumice, Gray, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.