This item is Discontinued.

This item is Discontinued.
1x Air + 1x Cabin + 1x Engine Cartridge Oil Filter 3 Total Kit For BMW 528i xDrive (Discontinued)
Mfr #
KFM-100382
Zoro #
G912238017
UPC # 775629072836
Country of Origin Unknown
Category Filter Service Kits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KFM-100382
Zoro #
G912238017
UPC #
775629072836
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Efficient filter media offers increased dirt-collecting capability and ability to capture more engine-harming particles
- PUR exclusive activated carbon weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Advanced engine protection
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter + 1x Engine Oil Filter
- Kit Variations: KFM-101308 KFM-101883
- Part Reference Numbers : 90263C XC36204C CF11220 CF1271 AFC1549 PC4329 PC6204C C36204C 24329 83208 XA6143 CA10994 AF10994 AF1551 PA6143 A46143 49208 84327 S11643 X11643 CH10075 L15607 57327
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.