This item is Discontinued.

This item is Discontinued.
1x Air + 1x Cabin + 1x Engine Cartridge Oil Filter 3 Total Kit For Lexus RX450h RX450hL (Discontinued)
Mfr #
KFM-104466
Zoro #
G512877623
UPC # 055461162170
Country of Origin China
Category Cabin Air Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KFM-104466
Zoro #
G512877623
UPC #
055461162170
Country of Origin
China
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation
- Efficient filter media offers increased dirt-collecting capability and ability to capture more engine-harming particles
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
- Advanced engine protection
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter + 1x Engine Oil Filter
- Part Reference Numbers : 93965 XC10622 CF12436 CF1395 PC99456 C31434 WP10320 WP10320XP 97045 XA10596 CA12378 AF12378 AFJ004 TA21498 A21498 WA10716 84047 S5608 X5608 CH9972 EF25608 LF607 L25608 57047
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.