This item is Discontinued.

This item is Discontinued.
1x Air + 1x Cabin + 1x Engine Cartridge Oil Filter 3 Total Kit For Toyota Sienna LE CE (Discontinued)
Mfr #
KFM-100474
Zoro #
G312229035
UPC # 775629073758
Country of Origin Unknown
Category Filter Service Kits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KFM-100474
Zoro #
G312229035
UPC #
775629073758
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Efficient filter media offers increased dirt-collecting capability and ability to capture more engine-harming particles
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Advanced engine protection
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter + 1x Engine Oil Filter
- Kit Variations: KFM-101329 KFM-101904
- Part Reference Numbers : 89875 XC35516 CF9846 CF9846A CF1060 AFC1154 PC5516 C35516 24875 88673 XA5432 CA9360 AF9360 AF1133 PA5432 A35432 46673 84047 S5608 X5608 CH9972 EF25608 LF607 L25608 57047
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.