This item is Discontinued.

This item is Discontinued.
1x Air + 1x Cabin + 1x Engine Oil Filter Filter 3 Total Kit For Honda CR-V Civic Acura (Discontinued)
Mfr #
KFM-100326
Zoro #
G212237079
UPC # 775629017806
Country of Origin Unknown
Category Filter Service Kits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KFM-100326
Zoro #
G212237079
UPC #
775629017806
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter + 1x Engine Oil Filter
- Kit Variations: KFM-101537
- Part Reference Numbers : 90018P XC15439 CF10135 CF1037 AFC1213 PC5439 C15439 24817 87188 XA5456 CA9493 AF9493 AF1134 PA5456 A25456 42188 PF1127 PF2057 84356 S4610 X4610 PH7317 OF14610 LF240 LF486 PZ109 L14610 L14620 AT7317 FP7317 LP7317 T48 VO50 51356 57055 57356
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.