This item is Discontinued.

This item is Discontinued.
1x Air + 1x Cabin Filter 2 Total Kit For Hyundai Sonata Kia K5 Tucson Elantra Sorento (Discontinued)
Mfr #
KFL-103060
Zoro #
G112877825
UPC # 55461338827
Country of Origin China
Category Cabin Air Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KFL-103060
Zoro #
G112877825
UPC #
55461338827
Country of Origin
China
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation
- PUR exclusive activated carbon weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
- Road debris, exhaust fumes, and contaminants undergo filtration through a three-layer system, which includes a dust filter for trapping road debris, a particle-averting filter to block airborne particles, and an adsorption filter for absorbing exhaust fumes
- TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
- Kit Includes: 1x Cabin Air Filter + 1x Air Filter
- Part Reference Numbers : 97427P XC11893 CF12820 SEE CF1255 TC31813 C31813C WP10651 97126 XA11892 CA12816 TA21525 A21525 WA11090
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.