This item is Discontinued.

This item is Discontinued.
2x Air + 2x Cabin + 2x Engine Cartridge Oil Filter 6 Total Kit For Chevrolet Equinox (Discontinued)
Mfr #
KFM-101250
Zoro #
G512228999
UPC # 775629502630
Country of Origin Unknown
Category Filter Service Kits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KFM-101250
Zoro #
G512228999
UPC #
775629502630
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Efficient filter media offers increased dirt-collecting capability and ability to capture more engine-harming particles
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Advanced engine protection
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Kit Includes: 2x Cabin Air Filter + 2x Air Filter + 2x Engine Oil Filter
- Kit Variations: KFM-100523 KFM-101825
- Part Reference Numbers : 90211P 90254P CAF211P XC25836 XC36179 CF10742 CF11178 CF11819 CF1173 CF1228 AFC1359 PC4013 PC5836 C25836 C36179 24013 49368 WP10234 WP10361 83727 XA6131 CA10465 AF10465 AF1430 PA6131 A36131 49727 84082 S5436 X5436 CH9018 EF15436 LF511 LF548 LF624 L15436 51838 57082
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.