This item is Discontinued.

This item is Discontinued.
2x Air + 2x Cabin + 2x Engine Oil Filter 6 Total Kit For INFINITI G37 G35 QX50 EX35 G25 (Discontinued)
Mfr #
KFM-100863
Zoro #
G912237027
UPC # 775629494065
Country of Origin Unknown
Category Filter Service Kits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KFM-100863
Zoro #
G912237027
UPC #
775629494065
Country of Origin
Unknown
Details
Item
Automotive FIlter Kit
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Reduces ecological footprint through fuel economy
- Kit Includes: 2x Cabin Air Filter + 2x Air Filter + 2x Engine Oil Filter
- Part Reference Numbers : 90068C 90228P XC25870 CF10743 CF1104 CF1104C AFC1368 AFC1496 PC4479 C25870 24479 83362 XA5824 CA10544 AF10544 AF1410 PA5824 A35824 49362 PF1237 85358 85365 S4612 S4615 X4612 X4615 PH6607 OF14615 SEE OF14610 LF113 TF170 PZ37 L14612 L14615 L14622 P1285 AT6607 FP6607 LP6607 TFC-538 VO54 51358 51365 57712
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.