This item is Discontinued.

This item is Discontinued.
6X Air + 6X Cabin + 6X Engine Oil Filter 18 Total Kit For Ford Escape Lincoln Corsair (Discontinued)
Mfr #
KFM-103504
Zoro #
G112869165
UPC # 055461407837
Country of Origin China
Category Cabin Air Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KFM-103504
Zoro #
G112869165
UPC #
055461407837
Country of Origin
China
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Reduces ecological footprint through fuel economy
- Kit Includes: 6x Cabin Air Filter + 6x Air Filter + 6x Engine Oil Filter
- Part Reference Numbers : 93967 97443P XC11981 CF12772 CF1148 TC31449 C31449 C31528 WP10019 WP10082 97052 XA11876 CA12778 TA31502 A31502 WA10981 85348 S241 X241 PH3614 OF10241 LF157 LF494 LF550 LF589 PZ21 L10241 L35098 OF-241 AT3614 FP3614 LP3614 T29 VO25 51348 51374 57023
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.