This item is Discontinued.

This item is Discontinued.
6X Air + 6X Cabin + 6X Engine Oil Filter 18 Total Kit For Kia Niro Hyundai Ioniq (Discontinued)
Mfr #
KFM-103597
Zoro #
G212871075
UPC # 55461407936
Country of Origin China
Category Cabin Air Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KFM-103597
Zoro #
G212871075
UPC #
55461407936
Country of Origin
China
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- Keeps damaging particles from entering the engine and causing increased engine wear
- Pressure-relief valves help minimize the chance of contaminated oil circulating back into the engine
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- Improves engine response time Protects the operational performance of your engine
- Pressure-relief valves also help maintain the supply of oil to the engine under extreme cold conditions or if the filter gets clogged
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Reduces ecological footprint through fuel economy
- Kit Includes: 6x Cabin Air Filter + 6x Air Filter + 6x Engine Oil Filter
- Part Reference Numbers : 93970 XC10673 CF12508 CF1373 PC99273 C31472 WP2064 93928 XA10667 AF700J TA41466 A41466 WA10770 84092 S10479 S4459 X10479 X4459 PH9688 OF14459 LF402 LF565 LF585 L14459 LP9688 57092
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.