This item is Discontinued.

Pur Air Filter, For BMW 328i xDrive 325i 328xi 128i 330i 325xi 330xi 330Ci 323i, 3PK K57-100342

This item is Discontinued.

Pur

Air Filter, For BMW 328i xDrive 325i 328xi 128i 330i 325xi 330xi 330Ci 323i, 3PK (Discontinued)

Mfr # K57-100342
Zoro # G912231896
UPC # 775629160786
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K57-100342
Zoro #
G912231896
UPC #
775629160786
Country of Origin
Unknown

Details

Item
Air Filter

Description

Keeps damaging particles from entering the engine and causing increased engine wear


  • Improves engine response time Protects the operational performance of your engine
  • Reduces ecological footprint through fuel economy
  • Boosts fuel economy by 6% to 11%
  • 98% Efficiency Against Rocks And Other Debris on the Road
  • Part Reference Numbers : 83056 XA5796 CA10464 AF10464 AF1395 PA5796 AF5796 49056
  • Kit Includes: 3x Air Filter
  • Kit Variations: K57-100082 K57-100641 K57-100928
  • Part Reference Numbers : 83056 XA5796 CA10464 AF10464 AF1395 PA5796 AF5796 49056

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.