This item is Discontinued.

Pur Air Filter, For Chevrolet GMC K1500 C1500 Tahoe Suburban K2500 C3500 Yukon C2500, 5PK K57-101119

This item is Discontinued.

Pur

Air Filter, For Chevrolet GMC K1500 C1500 Tahoe Suburban K2500 C3500 Yukon C2500, 5PK (Discontinued)

Mfr # K57-101119
Zoro # G912228063
UPC # 775629500681
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K57-101119
Zoro #
G912228063
UPC #
775629500681
Country of Origin
Unknown

Details

Item
Air Filter

Description

Keeps damaging particles from entering the engine and causing increased engine wear


  • Improves engine response time Protects the operational performance of your engine
  • Reduces ecological footprint through fuel economy
  • Boosts fuel economy by 6% to 11%
  • 98% Efficiency Against Rocks And Other Debris on the Road
  • Part Reference Numbers : 88440 XA5090 CA8038 AF8038 AF513 PA5090 A45090 46440
  • Kit Includes: 5x Air Filter
  • Kit Variations: K57-100149 K57-100541 K57-100832
  • Part Reference Numbers : 88440 XA5090 CA8038 AF8038 AF513 PA5090 A45090 46440

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.