This item is Discontinued.

This item is Discontinued.
Air Filter, For Ford F-250 Super Duty F-350 F-59 Commercial Stripped Chassis F-53, 5PK (Discontinued)
Mfr #
K57-101057
Zoro #
G912228261
UPC # 775629499770
Country of Origin Unknown
Category Automotive Engine Air Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K57-101057
Zoro #
G912228261
UPC #
775629499770
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : XA5569 CA10071 AF10071 AF1274 PA5569 A45569 49136
- Kit Includes: 5x Air Filter
- Kit Variations: K57-100093 K57-100475 K57-100770
- Part Reference Numbers : XA5569 CA10071 AF10071 AF1274 PA5569 A45569 49136
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.