This item is Discontinued.

This item is Discontinued.
Air Filter, For Jeep Renegade Compass Ram ProMaster City Fiat 500X, 5PK (Discontinued)
Mfr #
K57-100915
Zoro #
G612235644
UPC # 775629498353
Country of Origin Unknown
Category Automotive Engine Air Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K57-100915
Zoro #
G612235644
UPC #
775629498353
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 528428 XA10492 CA12066 AF12066 AF1711 PA99095 A39166 WA10337
- Kit Includes: 5x Air Filter
- Kit Variations: K57-100169 K57-100329 K57-100628
- Part Reference Numbers : 528428 XA10492 CA12066 AF12066 AF1711 PA99095 A39166 WA10337
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.