This item is Discontinued.

This item is Discontinued.
Air Filter, For Kia Sorento Hyundai Santa Fe Sport Sedona Telluride Palisade, 2PK (Discontinued)
Mfr #
K57-100285
Zoro #
G812232009
UPC # 827098880259
Country of Origin Unknown
Category Automotive Engine Air Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K57-100285
Zoro #
G812232009
UPC #
827098880259
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 95271 XA10460 CA11943 AF11943 PA99071 A39155 WA10271
- Kit Includes: 2x Air Filter
- Kit Variations: K57-100378 K57-100677 K57-100964
- Part Reference Numbers : 95271 XA10460 CA11943 AF11943 PA99071 A39155 WA10271
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.