This item is Discontinued.

This item is Discontinued.
Air Filter, For Toyota Tacoma Tundra 4Runner FJ Cruiser, 4PK (Discontinued)
Mfr #
K57-100757
Zoro #
G612231912
UPC # 775629873068
Country of Origin Unknown
Category Automotive Engine Air Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K57-100757
Zoro #
G612231912
UPC #
775629873068
Country of Origin
Unknown
Details
Item
Air Filter
Description
Keeps damaging particles from entering the engine and causing increased engine wear
- Improves engine response time Protects the operational performance of your engine
- Reduces ecological footprint through fuel economy
- Boosts fuel economy by 6% to 11%
- 98% Efficiency Against Rocks And Other Debris on the Road
- Part Reference Numbers : 88888 XA5578 CA9683 AF9683 AF1214 PA5578 A35578 46888
- Kit Includes: 4x Air Filter
- Kit Variations: K57-100138 K57-100461 K57-101044
- Part Reference Numbers : 88888 XA5578 CA9683 AF9683 AF1214 PA5578 A35578 46888
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.