This item is Discontinued.

This item is Discontinued.
Cabin Air Filter, For Chevrolet Silverado 1500 GMC Sierra 2500 HD Tahoe Suburban, 2PK (Discontinued)
Mfr #
K54-100074
Zoro #
G212226974
UPC # 827098875316
Country of Origin Unknown
Category Cabin Air Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K54-100074
Zoro #
G212226974
UPC #
827098875316
Country of Origin
Unknown
Details
Item
Cabin Air FIlter
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Road debris, exhaust fumes, and contaminants undergo filtration through a three-layer system, which includes a dust filter for trapping road debris, a particle-averting filter to block airborne particles, and an adsorption filter for absorbing exhaust fumes
- Contains soda combined with carbon cleans the outside air flowing through the ventilation system
- Part Reference Numbers : 91129 XC10386 CF11809 CF1287 AFC1626 PC8173 PC9958 C38173 WP10129
- Kit Includes: 2x Cabin Air Filter
- Kit Variations: K54-100215 K54-100299 K54-100420
- Part Reference Numbers : 91129 XC10386 CF11809 CF1287 AFC1626 PC8173 PC9958 C38173 WP10129
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.