This item is Discontinued.

This item is Discontinued.
Cabin Air Filter, For Honda Civic CR-V Fit HR-V Odyssey Insight Acura RDX Clarity, 3PK (Discontinued)
Mfr #
K54-100183
Zoro #
G512226957
UPC # 827098876405
Country of Origin Unknown
Category Cabin Air Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K54-100183
Zoro #
G512226957
UPC #
827098876405
Country of Origin
Unknown
Details
Item
Cabin Air FIlter
Description
PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants
- PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
- PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
- Road debris, exhaust fumes, and contaminants undergo filtration through a three-layer system, which includes a dust filter for trapping road debris, a particle-averting filter to block airborne particles, and an adsorption filter for absorbing exhaust fumes
- Contains soda combined with carbon cleans the outside air flowing through the ventilation system
- Part Reference Numbers : 90247P XC36080 CF11182 CF1134 CF1196 AFC1461 PC6080 C36080 24201 49101 WP10725
- Kit Includes: 3x Cabin Air Filter
- Kit Variations: K54-100042 K54-100344 K54-100465
- Part Reference Numbers : 90247P XC36080 CF11182 CF1134 CF1196 AFC1461 PC6080 C36080 24201 49101 WP10725
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.