This item is Discontinued.

Pur Cabin Air Filter, For Lexus GS350 NX200t IS250 IS300 IS200t IS350 RC350 NX300h RC, 3PK K54-100148

This item is Discontinued.

Pur

Cabin Air Filter, For Lexus GS350 NX200t IS250 IS300 IS200t IS350 RC350 NX300h RC, 3PK (Discontinued)

Mfr # K54-100148
Zoro # G912226878
UPC # 827098876047
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K54-100148
Zoro #
G912226878
UPC #
827098876047
Country of Origin
Unknown

Details

Item
Cabin Air FIlter

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • PUR exclusive activated carbon weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Road debris, exhaust fumes, and contaminants undergo filtration through a three-layer system, which includes a dust filter for trapping road debris, a particle-averting filter to block airborne particles, and an adsorption filter for absorbing exhaust fumes
  • Contains soda combined with carbon cleans the outside air flowing through the ventilation system
  • Part Reference Numbers : 93963 XC10218C CF10074 CF1269 AFC1650 PC9978 C59188C WP10099
  • Kit Includes: 3x Cabin Air Filter
  • Kit Variations: K54-100007 K54-100302 K54-100423
  • Part Reference Numbers : 93963 XC10218C CF10074 CF1269 AFC1650 PC9978 C59188C WP10099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.