PUR Jumbo Sugar Free Grape/Bubblegum/Watermelon Chewing Gum 2.9 oz, 10PK

  • Mfr # JUM002US

  • Zoro # G115500164


product price:  $66.75
/pk 10, $6.68/ea

Key Features

Depth
6.55 in
Length
8.2 in
Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUM002US
Zoro #
G115500164
UPC #
830028002331
Country of Origin
Switzerland

Dimensions

Depth
6.55 in
Length
8.2 in
Width
3.7 in

Description

Flavor: Grape/Bubblegum/Watermelon *Number in Package: 1 *Product Type: Chewing Gum *Brand Name: PUR *Sugar Free: Yes *Container Size: 2.9 *Sub Brand: Jumbo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.