PUR Sugar Free Bubblegum Chewing Gum 9 pc, 12PK

  • Mfr # 188857US

  • Zoro # G515499891


product price: $31.99
/pk 12, $2.67/ea

Key Features

Length
5.4 in
Depth
2.4 in
Width
3.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188857US
Zoro #
G515499891
UPC #
830028001457
Country of Origin
Switzerland

Dimensions

Length
5.4 in
Depth
2.4 in
Width
3.95 in

Description

Flavor: Bubblegum *Number in Package: 1 *Product Type: Chewing Gum *Brand Name: PUR *Sugar Free: Yes *Container Size: 9 *Sub Brand: Packaging Type: Blister Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.