Zoro Homepage

PUR Spearmint Mints 1.05 oz

  • Mfr # 114430SPEU-1111

  • Zoro # G215499825


product price: $3.35
/ea
Sold in multiples of 12 for $40.20

Key Features

Depth
2.7 in
Width
4.35 in
Length
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114430SPEU-1111
Zoro #
G215499825
UPC #
830028009019
Country of Origin
Turkey

Dimensions

Depth
2.7 in
Width
4.35 in
Length
6.2 in

Description

Flavor: Spearmint *Product Type: Mints *Brand Name: PUR *Sub Brand: *Sugar Free: Yes *Container Size: 1.05 *Number in Package: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.